Shop All Annular Cutters
Karnasch
Annular Cutters, 2" Dia. Gold-Drill Line
Mfr # 201625130
Zoro # G100480235
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karnasch
- MFR # 201625130
- Zoro # G100480235
- Country of Origin United States
- Category Annular Cutters
Details
Item | Annular Cutters, 2" Dia. Gold-Drill Line |
Description
Annular Cutters, 2 In. Dia. Gold-Drill Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 3/4" Dr, 4 in L, 1 Pieces, Chrome (J5660)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TC TiCN 3/8x3/8x3/4x3-1/2 (C39625)
- WESTWARD 1/2 in Drive Impact Socket 24 mm Size 6 pt Standard Depth, Black Oxide (4LXU4)
- BIG HORN Replacement Nylon Face for 1-1/2 Inch Hammer Head (19094)
- KARNASCH Annular Cutters, 7/16" Dia. Gold-Drill L (201610005)
- KARNASCH Annular Cutters, 3/4" Dia. Hard-Line Car (201640030)
- ZORO SELECT Annular ter, M2 HSS, 1 3/16 Dia, 1 D (4THA3)
- WALTER SURFACE TECHNOLOGIES 3-1/4 X 4 Carbide Core Cut Annular Cutters Weldon Shank (05D936)
- HOUGEN 18MM X 25MM RotaLoc Plus Annular Cutter (17912)
- HOUGEN 3/4 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18124)
- HOUGEN 1-3/4 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18256)
- Karnasch Annular Cutters