Shop All Annular Cutters
Karnasch
Annular Cutters, 2" Dia. Gold-Drill Line
Mfr # 201610130
Zoro # G400480133
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karnasch
- MFR # 201610130
- Zoro # G400480133
- Country of Origin United States
- Category Annular Cutters
Details
Item | Annular Cutters, 2" Dia. Gold-Drill Line |
Description
Annular Cutters, 2 In. Dia. Gold-Drill Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 1" x 12"L (01298)
- MILWAUKEE TOOL Shear and Battery, 18V DC, Double Cut (2635-20, 48-11-1850)
- MAYHEW PRO Cold Chisel, 3/4 in. x 7 in., Steel, BO (10212)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus, 25PK (HC2001B25)
- KARNASCH Annular Cutters, 3/4" Dia. Hard-Line Car (201640030)
- KARNASCH Annular Cutters, 7/16" Dia. Gold-Drill L (201610005)
- HOUGEN 5/8 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18220)
- MILWAUKEE TOOL 11/16" x 1" Annular Cutter (49-59-0687)
- MILWAUKEE TOOL 7/8" x 2" Annular Cutter (49-59-2089)
- MILWAUKEE TOOL 9/16" TCT Annular Cutter 2" Depth (49-59-4056)
- CLE-LINE Cobalt Annular Cutter, 2 5/16" L (C34133)
- Karnasch Annular Cutters