Karman Healthcare

Karman Healthcare R-4100-BL 4 wheel Rollator-Blue


product price: $224.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Karman Rollator Junior is a lightweight walker with wheels that is perfect for small users.Featuring a padded seat with an 18.5" seat-to-floor height, this rollator works great for those that are below average height.Product weight 11 lbs.Weight capacity 250 lbs.Backrest height 9.5"Seat pad width 14"Seat pad depth 12"Seat-to-floor height 18.5"Recommended user height 4' 5" - 5' 9", Overall width 23.5"Overall length 24"Handle height 30" - 34", Folded width 10". Frame: Blue
  • Dimensions:
  • Length:
  • Height: 28-34
  • Width:2:2
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.