Shop All Walking Aids
Karman Healthcare
Karman Healthcare R-4100-BD 4 wheel Rollator-Burgundy
Mfr # R-4100-BD
Zoro # G104137845
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karman Healthcare
- MFR # R-4100-BD
- Zoro # G104137845
- UPC # 661799290210
- Country of Origin China
- Category Walking Aids
Description
The Karman Rollator Junior is a lightweight walker with wheels that is perfect for small users. Featuring a padded seat with an 18.5" seat-to-floor height, this rollator works great for those that are below average height.Product weight 11 lbs.Weight capacity 250 lbs.Backrest height 9.5"Seat pad width 14"Seat pad depth 12"Seat-to-floor height 18.5"Recommended user height 4' 5" - 5' 9", Overall width 23.5"Overall length 24"Handle height 30" - 34", Folded width 10". Frame: BurgundyDimensions: Length: Height: 28-34 Width:2:2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Basin, Wash, Rectangle, 7qt., Rose, PK50 (H362-10)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-2440-0006)
- ORAL-B Oral-B Floss Essentials 55 Yard 55 Yard, PK24 (82576)
- DUKAL Elastic Wrap 4" For Strains And Sprains (65501)
- KARMAN HEALTHCARE Karman Healthcare R-3600-BL 3 wheel Rollator-Blue (R-3600-BL)
- KARMAN HEALTHCARE Karman Healthcare R-4800-BD Heavy Duty Rollator-Burgundy (R-4800-BD)
- KARMAN HEALTHCARE Karman Healthcare C81B 8 in.x1 in. Front Caster in Black with .31 in. Bearing (C81B)
- KARMAN HEALTHCARE Karman Healthcare QC2-SI Quad Cane With Small Base In Silver Frame (QC2-SI)
- KARMAN HEALTHCARE Karman Healthcare FC2-SI Folding Cane In Silver With Luxury Handle and Easy To Fold (FC2-SI)
- NATIONAL HARDWARE 12 in. L Black Steel Cane Bolt (N165-902)
- DMI Adjustable Cane, Derby-Top, Copper Swirl (502-1351-9914)
- Karman Healthcare Walking Aids