Shop All Wheelchairs
Karman Healthcare
Karman Healthcare MVP502TP-16 Premium Reclining Wheelchair-Diamond Black
Mfr # MVP502TP-16
Zoro # G604137673
product price: $2,197.99
/ea
Free Shipping & Returns
$2,197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karman Healthcare
- MFR # MVP502TP-16
- Zoro # G604137673
- UPC # 661799289924
- Country of Origin Thailand
- Category Wheelchairs
Description
Karman's reclining transport chair features a patented ergonomic/anti-sliding "V-Seat" to prevent sliding, sores and relieve overall pressure on the user's body. The reclining backrest ranges from 93° to 160°, providing a comfortable angle suited to the patient's needs, and the ergonomic armrest can be adjusted to match the reclined chair. The 3D elevating legrests are designed to allow greater micro-adjustment for up/down, left/right or inward/outward movements. Upholstered with anti-microbial AEGIS Microbe shield for sanitation and 3cm thick breathable material for superb comfort throughout the body. The chair folds compactly for easy storage and features 14" rear wheels, Desk-length adjustable height removable armrestsArticulating armrests move backward as user reclinesPrevents sliding, sores and relieves overall pressureBackrest reclines from 93° - 160°, Legrest automatically stretches when reclined to reduce pressure on abdomenLegrests allow greater micro-adjustmentExtending handbrakes, Strap-tension adjustable backrest and seatAnti-microbial/ergonomic upholstery Folds compactly Anti-tippers come standardSeatbelt included. Weighs onlyDimensions: Length: 39 Height: 36 Width:2:216
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO Hand Soap, CLR, 17 oz, , PK6 (PL9663/6)
- SECRET Secret Invisible Solid Powder Fresh 1.6 oz. Deodorant, PK12 (12331)
- TRESEMME Hair Spray, Extra Hold, 2 oz. Bottle, PK24 (DVO CB644318)
- OMNIMED 4 Section Economy Privacy Screen with Vinyl Panels, Green (153094-15)
- KARMAN HEALTHCARE Karman Healthcare LT-700T-E LT-700T 18 in. Height Adujustable Seat 36 lbs. Lightweight Steel Wheelchair with Removable Armrest and Elevating Legrest (LT-700T-E)
- KARMAN HEALTHCARE Karman Healthcare LT-1000HB-BL Transport Wheelchair-Blue (LT-1000HB-BL)
- KARMAN HEALTHCARE Karman Healthcare LT-2019-BL Transport Wheelchair-Blue (LT-2019-BL)
- KARMAN HEALTHCARE Karman Healthcare MVP502-18 Premium Reclining Wheelchair-Diamond Black (MVP502-18)
- KARMAN HEALTHCARE Karman Healthcare 802N-DY Lightweight Wheelchair-Black (802N-DY)
- INVACARE Tracer IV Wheelchair w/ Full-Length Arms - 20" Seat Width (T420RFAP)
- CARMAN Karman CU-FO-16 16 in. Universal Foam Deluxe Wheelchair Seat Cushion; Black (CU-FO-16)
- Karman Healthcare Wheelchairs