Shop All Wheelchairs
Karman Healthcare
Karman Healthcare MVP502-18 Premium Reclining Wheelchair-Diamond Black
Mfr # MVP502-18
Zoro # G004137754
product price: $3,211.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$3,211.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karman Healthcare
- MFR # MVP502-18
- Zoro # G004137754
- UPC # 661799289948
- Country of Origin Thailand
- Category Wheelchairs
Description
Karman's reclining transport chair features a patented ergonomic/anti-sliding "V-Seat" to prevent sliding, sores and relieve overall pressure on the user's body. The reclining backrest ranges from 93° to 160°, providing a comfortable angle suited to the patient's needs, and the ergonomic armrest can be adjusted to match the reclined chair. The 3D elevating legrests are designed to allow greater micro-adjustment for up/down, left/right or inward/outward movements. Upholstered with anti-microbial AEGIS Microbe shield for sanitation and 3cm thick breathable material for superb comfort throughout the body. The chair folds compactly for easy storage and features 22" rear wheels, Desk-length adjustable height removable armrestsArticulating armrests move backward as user reclinesPrevents sliding, sores and relieves overall pressureBackrest reclines from 93° - 160°, Legrest automatically stretches when reclined to reduce pressure on abdomenLegrests allow greater micro-adjustmentExtending handbrakes, Strap-tension adjustable backrest and seatAnti-microbial/ergonomic upholstery Folds compactly Anti-tippers come standardSeatbelt included. Weighs only 36 lbs!Dimensions: Length: 39 Height: 36 Width:2:218
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cherry Bomb Hand Clearner, 48oz, PK4 (ZUCBHC48CA4)
- DUKAL Dukal Conforming Stretch Gauze, 2in x 4.1 Yards, 500 Per Case (602PB)
- MUTUAL INDUSTRIES Wall Mountable Eye Wash Station, 32 Oz. (50010)
- SC JOHNSON PROFESSIONAL Hand Sanitizer, Non-Alcohol, 400mL, PK12 (55815)
- KARMAN HEALTHCARE Karman Healthcare LT-700T-E LT-700T 18 in. Height Adujustable Seat 36 lbs. Lightweight Steel Wheelchair with Removable Armrest and Elevating Legrest (LT-700T-E)
- KARMAN HEALTHCARE Karman Healthcare LT-1000HB-BL Transport Wheelchair-Blue (LT-1000HB-BL)
- KARMAN HEALTHCARE Karman Healthcare 802N-DY Lightweight Wheelchair-Black (802N-DY)
- KARMAN HEALTHCARE Karman Healthcare LT-2019-BL Transport Wheelchair-Blue (LT-2019-BL)
- INVACARE Tracer IV Wheelchair w/ Full-Length Arms - 20" Seat Width (T420RFAP)
- DYNAREX Dynarex DynaRide S3 Lite Wheelchair, Flip Desk & Elevating Legrest, 18inW Seat (10230)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0664-0200)
- Karman Healthcare Wheelchairs