Shop All Wheelchairs
Karman Healthcare
Karman Healthcare LT-2019-BL Transport Wheelchair-Blue
Mfr # LT-2019-BL
Zoro # G704137788
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karman Healthcare
- MFR # LT-2019-BL
- Zoro # G704137788
- UPC # 661799290258
- Country of Origin China
- Category Wheelchairs
Description
The Karman LT-2019 is an ultra-lightweight transport wheelchair with fixed, full-length armrests. The frame easily folds and weighs only 19 lbs. so travel and storage is never a problem. The breathable nylon upholstery is flame retardant and easy to clean as well as the 8" rubber casters make for a smooth roll on any surface. Swing away detachable footrests (without heel loops), adjustable length footplates, Foldable backrests for easy storage, Rear caster toggle wheel locks, Seatbelt included. Maximum weight capacity of 250 lbs. Frame Color: Blue. Seat width: 19"Dimensions: Length: 23 Height: 40 Width:2:219
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (31091 YL)
- 3M LITTMANN Stethoscope, 28inL, Adult, Black (2160)
- REMINGTON Mens Pivot Foil Shaver (PF7400)
- VERIDIAN HEALTHCARE Electronic Lice Comb (15-001)
- KARMAN HEALTHCARE Karman Healthcare 802N-DY Lightweight Wheelchair-Black (802N-DY)
- KARMAN HEALTHCARE Karman Healthcare LT-700T-E LT-700T 18 in. Height Adujustable Seat 36 lbs. Lightweight Steel Wheelchair with Removable Armrest and Elevating Legrest (LT-700T-E)
- KARMAN HEALTHCARE Karman Healthcare LT-1000HB-BL Transport Wheelchair-Blue (LT-1000HB-BL)
- KARMAN HEALTHCARE Karman Healthcare MVP502-18 Premium Reclining Wheelchair-Diamond Black (MVP502-18)
- MCKESSON McKesson Drive Cruiser III Lightweight Wheelchair, 20In Seat Width (146-K320ADDA-SF)
- WHEELCHAIR CARRIERS Tilt N Tote For Folding WheelChairs (1)
- MEDSOURCE Stair Chair, 350 lb. Cap., Orange (MS-90042)
- Karman Healthcare Wheelchairs