Shop All Wheelchairs
Karman Healthcare
Karman Healthcare LT-2017-BD Transport Wheelchair-Burgundy
Mfr # LT-2017-BD
Zoro # G004138119
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Karman Healthcare
- MFR # LT-2017-BD
- Zoro # G004138119
- UPC # 661799289672
- Country of Origin China
- Category Wheelchairs
Description
The Karman LT-2017 is an ultra-lightweight transport wheelchair with fixed, full-length armrests. The frame easily folds and weighs only 19 lbs. so travel and storage is never a problem. The breathable nylon upholstery is flame retardant and easy to clean as well as the 8" rubber casters make for a smooth roll on any surface. Swing away detachable footrests (without heel loops), adjustable length footplates, Foldable backrests for easy storage, Rear caster toggle wheel locks, Seatbelt included. Maximum weight capacity of 250 lbs. Frame Color: Burgundy Seat width: 17"Dimensions: Length: 23 Height: 40 Width:2:217
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cough Drops, Lozenge, 50 x 1, 7.6mg, PK50 (90306)
- MEDIQUE Medi-Lyte, Tablet, PK500 (03013)
- ZOGICS Hydrating Body Lotion, Citrus and Aloe, 4PK (BLCA128-4)
- AMERICAN HOSPITAL SUPPLY Specimen Cup, Sterile, 4 oz., 100PK (AHS-SC-S4_CS)
- KARMAN HEALTHCARE Karman Healthcare MVP502-18 Premium Reclining Wheelchair-Diamond Black (MVP502-18)
- KARMAN HEALTHCARE Karman Healthcare 802N-DY Lightweight Wheelchair-Black (802N-DY)
- KARMAN HEALTHCARE Karman Healthcare LT-2019-BL Transport Wheelchair-Blue (LT-2019-BL)
- KARMAN HEALTHCARE Karman Healthcare LT-700T-E LT-700T 18 in. Height Adujustable Seat 36 lbs. Lightweight Steel Wheelchair with Removable Armrest and Elevating Legrest (LT-700T-E)
- DRIVE MEDICAL Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery (TR39E-SV)
- MEDSOURCE Stair Chair, Aluminum, Capacity 350 lb. (MS-90044)
- KEMP USA Kemp USA 10-989 Aluminum Metal Scoop Stretcher (10-989)
- Karman Healthcare Wheelchairs