Shop All Wheelchairs
Karman Healthcare
Karman Healthcare KM8520F20W-HA Ultra Lightweight Bariatric Wheelchair-Black
Mfr # KM8520F20W-HA
Zoro # G304137683
product price: $1,556.99
/ea
Free Shipping & Returns
$1,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karman Healthcare
- MFR # KM8520F20W-HA
- Zoro # G304137683
- Country of Origin China
- Category Wheelchairs
Description
Karmans Lightweight Bariatric Wheelchair is among the lightest in the world! Weighs only 34 lbs. and has a maximum weight capacity of 352 lbs. This high end extra wide wheelchair is equipped standard with a folding backrest, swing away footrests, flip back arm rests, height adjustable arm rests and heavy duty rear wheels and casters. Truly one of the most compact and lightest 20" wheelchairs in the market! Dimensions: Length: 39 Height: 36 Width:2:220
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUMS Antacid, Assort Fruit, 12PK (GSK739005)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000091)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- BOWMAN DISPENSERS Gown Dispenser, 9-55/64inH (GN100-0212)
- KARMAN HEALTHCARE Karman Healthcare 802-DY Lightweight Wheelchair-Black (802-DY)
- KARMAN HEALTHCARE Karman Healthcare 802N-DY Lightweight Wheelchair-Black (802N-DY)
- KARMAN HEALTHCARE Karman Healthcare LT-700T-E LT-700T 18 in. Height Adujustable Seat 36 lbs. Lightweight Steel Wheelchair with Removable Armrest and Elevating Legrest (LT-700T-E)
- KARMAN HEALTHCARE Karman Healthcare LT-2019-BL Transport Wheelchair-Blue (LT-2019-BL)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0664-0200)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0658-0200)
- DRIVE MEDICAL Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery (TR39E-SV)
- Karman Healthcare Wheelchairs