Shop All Trash Bags
Kari-Out
Paper Bags, Standard-Duty, Natural Kraft, 250 PK
Mfr # 1200110
Zoro # G908995788
product price: $50.79
/pk 250, $0.20/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Standard-Duty
- Material Paper
- Color Natural Kraft
- Height 13"
- Application Foodservice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kari-Out
- MFR # 1200110
- Zoro # G908995788
- Country of Origin Turkey
- Category Trash Bags
Dimensions
Height | 13" |
Width | 10" |
Length | 6" |
Details
Strength Rating | Standard-Duty |
Material | Paper |
Color | Natural Kraft |
Item | Paper Bags |
Application | Foodservice |
Package Configuration | Flat Pack |
Seal | Gusset Bottom Seal |
Description
Durable, and aesthetically pleasing, shopping bags are made of high-quality, 100% recyclable Kraft paper. Ideal for a variety of businesses including restaurantsand retailers. Kari-Out bags are strong and can hold several pounds thanks to the heavy-duty reinforcement handles, and the square bottom design makesthem easy to stand and fill. The color-matched paper twist handles provide extra support and are easy to carry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan Medium Hand Brush- Medium, Red (35874)
- TOUGH GUY Color Coded Handle, Fiberglass, Red, 60 in. (1VAJ2)
- SC JOHNSON PROFESSIONAL Lotion Dispenser, Manual, Finish: Glossy (PRO1LDS)
- RUBBERMAID Broom Handle Hdwd Mtl Tip 60In (FG636400LAC)
- GLAD 13 gal Trash Bags, 9 mil (229 Micron), White, 3 PK (CLO78564CT)
- HERITAGE High-Density Waste Can Liners, 16 gal, 12 microns, 24 x 33, Natural, 500PK (Z4833MN R02)
- MINT-X 56 gal Rodent-Repellent Recycled Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.3 mil, Black, 100 Pk (MX4347XHB)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ66)
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 58 in, Heavy-Duty, 13 microns, Clear, 200 PK (VALH3660N12)
- BERRY PLASTICS Berry Plastics 620068 200 Count; 55 Gallon; Natural High Density HDPE Can Liner (266475)
- STOUT 55 gal Trash Bags, 2 mil (51 Micron), Black, 65 PK (STOP3752K20)
- Kari-Out Trash Bags