Shop All Paper Bags
Kari-Out
Kraft Paper Bags, 8 x 5 x 11, Kraft, 250PK
Mfr # 1200050
Zoro # G808374324
original price:
$45.89
5% off
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Features Standard-Duty Grade
- Bag Material Paper
- Width 8"
- Depth 5"
- Color Natural Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kari-Out
- MFR # 1200050
- Zoro # G808374324
- Country of Origin Turkey
- Category Paper Bags
Dimensions
Width | 8" |
Depth | 5" |
Height | 11" |
Details
Item | Bags |
Bag Features | Standard-Duty Grade |
Bag Material | Paper |
Color | Natural Kraft |
For Use With | Foodservice |
Bottom | Gusset |
Grade | Standard-Duty |
Flat Pack/Roll | Flat Pack |
Description
Durable, and aesthetically pleasing, shopping bags are made of high-quality, 100% recyclable Kraft paper. Ideal for a variety of businesses including restaurantsand retailers. Kari-Out bags are strong and can hold several pounds thanks to the heavy-duty reinforcement handles, and the square bottom design makesthem easy to stand and fill. The color-matched paper twist handles provide extra support and are easy to carry.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Top Loading Sheet ProtectorsPK100 (62027)
- ELECTRIDUCT Heavy Duty Metal Packing Tape Gun w/ Built-In Utility Knife- 2"- Red (TAPE-ED-KGUN2-RD)
- SANFORD Liquid Paper® DryLine® Correction Tape, 1/6 in x 473 in, White, 10/Pack - Pkg Qty 8 (6137406)
- WESTCOTT Scissors, 8" Straight Scissor All Purpose (13135-3PK) (16907)
- KARI-OUT Kraft Paper Bags, 13 x 7 x 17, Kraft, 250PK (1200130)
- NORTH AMERICAN BAGS Yes Ace Logo Paper Brown Shopping Bag Recycled 7.87 in. H X 2.43 in. W X 4.4 in. L, 500PK (875009)
- START INTERNATIONAL 9.8" x 5.4" Low-Volume Non-Adhesive Material Cutter with Safety Guard (ZCM2500)
- AJM PACKAGING Handle Bag, 12in. x 7in. x 14in., Brown, 300PK (HB70NP3CLG)
- GEN BAG, GROCERY, 10LB, WH (GW10500)
- START INTERNATIONAL Non-Adhesive Cutter, HD, 4.33 In (TBC50)
- ZORO SELECT Grocery Bag Flat Bottom 4# White, Pk500 (51004)
- Kari-Out Shipping & Packing Bags