Shop All Vehicle Window Parts
Kargo Master
KARGOMASTER 4072C Rear Window Screen
Mfr # K47-4072C
Zoro # G504017464
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kargo Master
- MFR # K47-4072C
- Zoro # G504017464
- UPC # 815578021087
- Country of Origin China
- Category Vehicle Window Parts
Description
Features
- Industry's Strongest 7 Gauge Wire Frame And Grid Screens Secure Cargo Area Windows
- A Thief Will Need More Than Wire Cutters To Get Through These
- Models For GM And Ford Sliding Side, Hinged Side And Hinged Rear Doors
- Powder Coated No Glare Matte Black
- Mounting Location - Rear Window
- Door Style - Hinged
- Finish - Powder Coated
- Color - Gray
- Fits for various makes and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Circulation Heater 41 Series - 2000W 120V (3300091)
- ESCO 3 TON JACK STANDS PAIR (10499-PAIR)
- LUK Flywheel, Lfw480 (LFW480)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P165659 (P165659)
- AFTERMARKET Rear Window Cab Glass (CAH40-0012)
- MOTORMITE DOOR WINDOW SWEEP (25863)
- MOTORMITE DOOR WINDOW SWEEP (25845)
- MOTORCRAFT Switch-Window Control-Doub, SW7284 (SW7284)
- FAIRCHILD INDUSTRIES 20072014 Toyota FJ Cruiser Liftgate Seal Glass on Door Replaces OEM6788235012 (T4010)
- FAIRCHILD INDUSTRIES 20042008 Ford F150 Crew Cab Door Seal On Body Front Driver Side On Body, OEM 7L3Z1620709A (F3092)
- FAIRCHILD INDUSTRIES 20092014 Ford F150 Crew Cab Door Seal Rear on body Rear Passenger Side, Replaces OEMBL3Z16253A10A (F3099)
- Kargo Master Automotive Interior Accessories