Kargo Master

KARGOMASTER 31080 Black Headache Rack


product price: $351.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This item protects rear cab window and prevents the truck bed from spreading apart under heavy loads. Made from reinforced 16 Gauge rolled steel. Will not work with a camper shell applications, or mid to mini size trucks.

Features
  • This Item Protects Rear Cab Window And Prevents The Truck Bed From Spreading Apart Under Heavy Loads
  • Made From Reinforced 16 Gauge Rolled Steel
  • Will Not Work With A Camper Shell Applications, Or Mid To Mini Size Trucks
  • Type - Mesh
  • Finish - Powder Coated
  • Color - Black
  • Material - Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.