Shop All Cold Weather Caps, Hats & Liners
Karewear
Winter Liner, Cotton Twill/Sherpa
Mfr # PL90
Zoro # G5193291
original price:
$49.25
10% off
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Color Blue
- Size Universal
- Areas Covered Other
- Style Over The Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Karewear
- MFR # PL90
- Zoro # G5193291
- Country of Origin United States
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Winter Liner |
Material | Cotton |
Color | Blue |
Areas Covered | Other |
Style | Over The Head |
Adjustment Type | Hook-and-Loop |
Includes Face Mask | No |
Lining Material | Sherpa |
Additional Features | Extended Neck Coverage |
Closure Type | Hook-and-Loop |
Product Type | Hard Hat Liner |
Description
Winter Liner, Outer Material Cotton, Areas Covered Ears, Head, Neck, Adjustment Type Hook-and-Loop, Outer Color Blue, Lining Material Sherpa, Size Universal, Closure Type Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEPHAN ROBERTS HOME Stephan Roberts Home 30N-18RM59-06 18 x 30 in. Recycled Rubber Doormat - Coconut Shell (30N-18RM59-06)
- ZORO SELECT Vertical Panel Base, 2-5/8" Height, 18-1/2" Width (03-760-30)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant XS (45821)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-L)
- N-FERNO BY ERGODYNE Flame Resistant Winter Liner, Universal (6874)
- BDG Acrylic 3-Hole Balaclava, EA, Universal (90-0-616)
- MUTUAL INDUSTRIES Canton Flannel Looper Hard Hat Winter Liner, Yellow (55900-100)
- TOUGH DUCK Neck Warmer, Black, Universal (i35716)
- DIAMOND VISIONS Beanie Lighted Winter Hat Assorted Colors One Size Fits All (05-2166)
- KLEIN TOOLS Cooling Helmet Liner (60181)
- HEAT FACTORY Heated Face Mask, Black, Universal (1781)
- Karewear Head Protection