Shop All Welding Jackets
Karewear
Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, XL
Mfr # 804GRCNXL
Zoro # G4177704
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- ATPV Rating 9 cal/sq cm
- Arc Flash PPE Category 2
- Fits Chest Size 46 in to 48 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 804GRCNXL
- Zoro # G4177704
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 30 in |
Minimum Chest Size | 46 in |
Size - Body Type | Regular |
Maximum Chest Size | 48 in |
Details
Item | Welding Jacket |
Color Family | Green |
ATPV Rating | 9 cal/sq cm |
Arc Flash PPE Category | 2 |
Color | Green |
Material | Sateen w/Cane Back and Kevlar(R) Thread |
Closure Type | Snaps |
Standards | NFPA 70E |
Fabric Weight | 9 oz |
Garment Material (Wt) | Cotton ( 9 oz ) |
Jacket Material | Cotton |
Material Trade Name | Cotton |
Garment Materials | Cotton |
Description
ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Color Green, Fabric Weight 9 oz, Closure Type Snaps, Welding Jacket, Length 30 in, Material Trade Name Cotton, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Size XL, Standards NFPA 70E, Size - Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, M (7801700)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- WEARWELL 16 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Black, XL, TLL (103828-BLKXLTLL)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, 2XL (804GRCN2XL)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, L (804GRCNL)
- STEINER Welding Jacket, 30", Blue, L, 9FR (1150-L)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X2L (64-1-40P-X2L)
- LINCOLN ELECTRIC Welding Jacket (K3317-3XL)
- TILLMAN Md 30Ingreen Jkt With Grey (9630M)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, 5XL (244758)
- Karewear Workwear and Protective Clothing