Shop All Welding Jackets
Karewear
Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, S
Mfr # 804GRCNS
Zoro # G4848663
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- Arc Flash PPE Category 2
- ATPV Rating 9 cal/sq cm
- Fits Chest Size 34 in to 36 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Karewear
- MFR # 804GRCNS
- Zoro # G4848663
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 30 in |
Minimum Chest Size | 34 in |
Size - Body Type | Regular |
Maximum Chest Size | 36 in |
Details
Item | Welding Jacket |
Color Family | Green |
Arc Flash PPE Category | 2 |
ATPV Rating | 9 cal/sq cm |
Color | Green |
Material | Sateen w/Cane Back and Kevlar(R) Thread |
Closure Type | Snaps |
Standards | NFPA 70E |
Fabric Weight | 9 oz |
Garment Material (Wt) | Cotton ( 9 oz ) |
Material Trade Name | Cotton |
Jacket Material | Cotton |
Garment Materials | Cotton |
Description
ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Color Green, Fabric Weight 9 oz, Closure Type Snaps, Welding Jacket, Length 30 in, Material Trade Name Cotton, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Size S, Standards NFPA 70E, Size - Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Finger Guards, Grain Leather, S, PK10 (TX 7008 PK S)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, L (C81N586-L)
- ABUS Lockout Padlock, KD, Purple, 1-1/2"H (72 /40 KD Purple)
- HONEYWELL MILLER Complete Mounting Bracket Assembly (DH-19-MILLER/)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, XL (804GRCNXL)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, 2XL (804GRCN2XL)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, L (804GRCNL)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X2L (64-1-40P-X2L)
- LINCOLN ELECTRIC Welding Jacket (K2986-XL)
- LINCOLN ELECTRIC Welding Jacket (K4690-3XL)
- STEINER INDUSTRIES Leather Welding Jacket, 4XL, Leather, Men (8215-4X)
- Karewear Welding Jackets