Shop All Welding Jackets
Karewear
Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, L
Mfr # 804GRCNL
Zoro # G4849092
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- Arc Flash PPE Category 2
- ATPV Rating 9 cal/sq cm
- Fits Chest Size 42 in to 44 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 804GRCNL
- Zoro # G4849092
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 30 in |
Size - Body Type | Regular |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Details
Item | Welding Jacket |
Color Family | Green |
Arc Flash PPE Category | 2 |
ATPV Rating | 9 cal/sq cm |
Color | Green |
Material | Sateen w/Cane Back and Kevlar(R) Thread |
Closure Type | Snaps |
Standards | NFPA 70E |
Fabric Weight | 9 oz |
Material Trade Name | Cotton |
Jacket Material | Cotton |
Garment Material (Wt) | Cotton ( 9 oz ) |
Garment Materials | Cotton |
Description
ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Color Green, Fabric Weight 9 oz, Closure Type Snaps, Welding Jacket, Length 30 in, Material Trade Name Cotton, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Size L, Standards NFPA 70E, Size - Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Electrical Marker, 230 Volts, Pk25 (JL22040O)
- BSC PREFERRED 3M - 6001 Cartridge - Organic Vapor, 60PK (S-9747)
- TIMBERLAND PRO 8-Inch Work Boot, M, 12, Brown, PR (TB147019210)
- CORDOVA Kevlar(R) Sleeve, 14" L, Single Ply (3014E)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, XL (804GRCNXL)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, 2XL (804GRCN2XL)
- CAIMAN Welding Jacket, 3XL, Navy, 56" to 58" Chest (3000-8)
- CAIMAN Welding Jacket, XL, Navy, 48" to 50" Chest (3000-6)
- MILLER ELECTRIC Leather Jacket, Black, Pigskin Leather, 2XL (231092)
- TILLMAN Xl 30Ingreen Jkt With Grey (9630XL)
- TILLMAN Cotton Welding Jacket (6230DH2X)
- Karewear Welding Jackets