Shop All Aprons
Karewear
Shop Apron, Blue, Cotton Twill
Mfr # 524MB
Zoro # G4205126
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Length 35 1/2 in
- Width 28 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 35 1/2 in |
Width | 28 in |
Size | Universal |
Overall Length | 35 1/2 in |
Size (Length x Width) | 35 1/2 in x 28 in |
Named Size | Universal |
Details
Item | Shop Apron |
Color | Blue |
Material | Cotton |
Closure Type | Ties |
Fabric Weight | 8 oz |
Seam Style | Serged Edge |
Number of Pockets | 3 |
Number of Outside Pockets | 3 |
Waist Closure | Ties |
Description
Shop Apron, Material Cotton, Waist Closure Ties, Fabric Weight 8 oz, Number of Outside Pockets 3, Color Blue, Length 35 1/2 in, Width 28 in, Size Universal, Seam Style Serged Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Anti-Fog Safety Glasses Clear Lens Black/Green Frame 1 pc (47100H1-DC)
- BRADY Battery Cable Lockout (150820)
- BULLARD Mylar Lens Cover, 25PK (B20LCL)
- ZORO SELECT Mal Nt Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (4ZH13)
- KAREWEAR Break-away Denim Apron (e0-5. 30 In. L)
- XPOSE SAFETY White Heavy Duty Vinyl Waterproof Apron, 2PK (AG150-2-S)
- R & R TEXTILE Terry Bib, 18 x 30in, Cotton, White, PK12 (X14470)
- ANSELL Die Cut Apron, 49in. x 33in., Green, PK12 (56-102)
- DAYMARK Bib Apron, Blue, 42 In. L, 24 In. W (50422)
- ANSELL AlphaTec Bib Apron, Nitrile, 19 mil Thick, Shin Length, Loop Strap Neck Closure, Waist Tie, Black (56-512)
- LAKELAND Chemical Resistant Apron, XL, 28 In W, PK10 (C44657)
- Karewear Aprons