Shop All Aprons
Karewear
Replacement Straps, Black, Cotton Twill
Mfr # 524S
Zoro # G4889455
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton Twill
- Size Universal
- For Use With For No. 3NEP3
- Type For No. 3NEP3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Universal |
Named Size | Universal |
Details
Item | Replacement Straps |
Color | Black |
Material | Cotton Twill |
For Use With | For No. 3NEP3 |
Type | For No. 3NEP3 |
Description
Replacement Straps, For No. 3NEP3, For Use With For No. 3NEP3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, L, 1 PR (297-10)
- BRADY Lockout Padlock, KD, Brown, 1-7/16"H (123148)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (CUOGBK104-200)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-3-7-10)
- KAREWEAR Break-away Denim Apron (e0-5. 30 In. L)
- KAREWEAR Shop Apron, Blue, Cotton Twill (524MB)
- SANTA BARBARA CHILI ROASTER Grill BBQ Aprons Kitchen Chef Bib - Professional for BBQ, Baking, Cooking for Men & Women (CRAPRON-BS)
- FAME FABRICS Bib Apron, No Pocket, F33L, Navy (82620)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Navy (18151)
- SURTEK Simple Leather Apron (124408)
- PGI Pgi 5116572 Single-Coated Neoprene/Nylon Smock, Large (5116572L)
- Karewear Workwear and Protective Clothing