Shop All Flame Resistant & Arc Flash Pants
Karewear
Pants, Aluminized Rayon, XL
Mfr # 730ARXL
Zoro # G4643021
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 42 to 44 in
- Size XL
- Material Trade Name Aluminized Rayon
- Inseam 32 in
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 730ARXL
- Zoro # G4643021
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 42 to 44 in |
Size | XL |
Length | 30 in |
Maximum Waist Size | 44 in |
Minimum Waist Size | 42 in |
Size (Max. Waist x Inseam) | XL ( 32 in x 44 in ) |
Details
Item | Pants |
Material Trade Name | Aluminized Rayon |
Inseam | 32 in |
Description
Inseam 32 in, Pants, Length 30 in, Maximum Waist Size 44 in, Minimum Waist Size 42 in, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SINGING ROCK Singing Rock 497091 Profi Worker 3D Standard Harness - Medium Large (497091)
- HONEYWELL Cut-Resistant Gloves, Thermal, L, PR (43-622BY/9L)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 4"W (RF8OR)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (34-874/L)
- KAREWEAR Leggings, Silver, Aluminized Carbon Kevlar(R) (780ACK)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- ARIAT Relaxed Fit FR Jeans, Men's, 46/30 (10023467)
- ARIAT Slim Adkins Straight Leg, Size 30" x "34 (10034625)
- ARIAT Relaxed Basic Stretch Boot Cut, 35" x "32 (10020812)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 32)
- CONDOR Flame-Retardant Treated Cotton Pants, Green, 3XL (5WYR3)
- Karewear Arc Flash and Flame Resistant Clothing