Shop All Flame Resistant & Arc Flash Pants
Karewear
Pants, Aluminized Rayon, S
Mfr # 730ARS
Zoro # G4643037
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Fits Waist Size 30 to 32 in
- Material Trade Name Aluminized Rayon
- Inseam 32 in
- Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 730ARS
- Zoro # G4643037
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Fits Waist Size | 30 to 32 in |
Length | 32 in |
Maximum Waist Size | 32 in |
Minimum Waist Size | 30 in |
Size (Max. Waist x Inseam) | S ( 32 in x 32 in ) |
Details
Item | Pants |
Material Trade Name | Aluminized Rayon |
Inseam | 32 in |
Description
Inseam 32 in, Pants, Length 32 in, Maximum Waist Size 32 in, Minimum Waist Size 30 in, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-S)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9-1/2M, PR (807-6000 9.5M)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH3X002500)
- HONEYWELL Single Gas Detector, CO, 1 ppm Resolution (G02-B210-100)
- KAREWEAR Leggings, Silver, Aluminized Carbon Kevlar(R) (780ACK)
- CARHARTT Pants, Blue, Cotton, 30 x 30 In. (FRB100-DNM 30 30)
- MCR SAFETY FR Pants, Blue, 34/36 (P2D3436)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R) (L05NLNLVCXXXL)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 34)
- PROPPER Mens Tactical Pant, Olive, Size M Short (F520138330M1)
- ARIAT Relaxed Fit FR Jeans, Men's, 33/32 (10023467)
- Karewear Workwear and Protective Clothing