Shop All Flame Resistant & Arc Flash Pants
Karewear
Pants, Aluminized Rayon, M
Mfr # 730ARM
Zoro # G4643064
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fits Waist Size 34 to 36 in
- Material Trade Name Aluminized Rayon
- Inseam 32 in
- Maximum Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 730ARM
- Zoro # G4643064
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Fits Waist Size | 34 to 36 in |
Maximum Waist Size | 36 in |
Minimum Waist Size | 34 in |
Size (Max. Waist x Inseam) | M ( 32 in x 36 in ) |
Details
Item | Pants |
Material Trade Name | Aluminized Rayon |
Inseam | 32 in |
Description
Inseam 32 in, Pants, Maximum Waist Size 36 in, Minimum Waist Size 34 in, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Reusable Balloon Only: Used Cars-Blue (524-US)
- ESS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (EE9007-04)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-125-149-PK (WM-125-149-PK)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H, PK12 (QD610-12)
- KAREWEAR Leggings, Silver, Aluminized Carbon Kevlar(R) (780ACK)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520155250M2)
- BULWARK Inherent Blend Fr Work Pants, Nv 7 0Z (PMW2NV 30 30)
- ARIAT FR Carpenter Pants, Men's, M, 33/32 (10019623)
- ARIAT FR Carpenter Pants, Men's, L, 35/32 (10017226)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/30 (10012555)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, XL (1501TFYX)
- Karewear Flame Resistant & Arc Flash Pants