Shop All Flame Resistant & Arc Flash Pants
Karewear
Pants, Aluminized Rayon, 2XL
Mfr # 730AR2XL
Zoro # G4643055
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 46 to 48 in
- Size 2XL
- Material Trade Name Aluminized Rayon
- Inseam 32 in
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 730AR2XL
- Zoro # G4643055
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 46 to 48 in |
Size | 2XL |
Length | 30 in |
Maximum Waist Size | 48 in |
Minimum Waist Size | 46 in |
Size (Max. Waist x Inseam) | 2XL ( 32 in x 48 in ) |
Details
Item | Pants |
Material Trade Name | Aluminized Rayon |
Inseam | 32 in |
Description
Inseam 32 in, Pants, Length 30 in, Maximum Waist Size 48 in, Minimum Waist Size 46 in, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 28 dB, Blue/Yellow (7000052723)
- ORS NASCO MCR Safety, Stratos Safety Glasses, Black Frame, Clear Lens (SS110)
- BRADY Spill Kit, Bucket, Universal, 9 gal., 18" H (436N01)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R) (SFF-C91-008)
- KAREWEAR Leggings, Silver, Aluminized Carbon Kevlar(R) (780ACK)
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 34)
- STEEL GRIP Overpants, Aluminized Rayon, XL (ARL410)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (106-4430)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, M (4501TFOM)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, S (10026003)
- Karewear Arc Flash and Flame Resistant Clothing