Shop All Flame Resistant & Arc Flash Pants
Karewear
Pants, Aluminized Carbon Kevlar(R), XL
Mfr # 730ACKXL
Zoro # G4641427
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Fits Waist Size 42 to 44 in
- Material Trade Name Aluminized Carbon Kevlar(R)
- Inseam 32 in
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 730ACKXL
- Zoro # G4641427
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Fits Waist Size | 42 to 44 in |
Length | 30 in |
Maximum Waist Size | 44 in |
Minimum Waist Size | 42 in |
Size (Max. Waist x Inseam) | XL ( 32 in x 44 in ) |
Details
Item | Pants |
Material Trade Name | Aluminized Carbon Kevlar(R) |
Inseam | 32 in |
Lining Material | Kevlar(R) |
Description
Inseam 32 in, Pants, Length 30 in, Lining Material Kevlar(R), Maximum Waist Size 44 in, Minimum Waist Size 42 in, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS P100 Half-Mask Respirator, S/M (60246)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/32inH, Gothic, Steel (02272)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8A858)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Black, S (N10556)
- KAREWEAR Leggings, Silver, Aluminized Carbon Kevlar(R) (780ACK)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-3XL)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3032)
- STEEL GRIP Overpants, Aluminized Rayon, L (ARL410)
- CARHARTT Pants, Blue, 34 x 30 In., 15.2 cal/cm2 (FRB13-DNM 34 30)
- ARIAT Womens FR Jean, Women's, L (10026006)
- CARHARTT Pants, Blue, 42 x 32 In., 15.2 cal/cm2 (FRB13-DNM 42 32)
- Karewear Flame Resistant & Arc Flash Pants