Shop All Flame Resistant & Arc Flash Pants
Karewear
Pants, Aluminized Carbon Kevlar(R), S
Mfr # 730ACKS
Zoro # G7266411
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 30 to 32 in
- Size S
- Material Trade Name Aluminized Carbon Kevlar(R)
- Inseam 32 in
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 730ACKS
- Zoro # G7266411
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 30 to 32 in |
Size | S |
Length | 30 in |
Maximum Waist Size | 32 in |
Minimum Waist Size | 30 in |
Size (Max. Waist x Inseam) | S ( 32 in x 32 in ) |
Details
Item | Pants |
Material Trade Name | Aluminized Carbon Kevlar(R) |
Inseam | 32 in |
Lining Material | Kevlar(R) |
Description
Inseam 32 in, Pants, Length 30 in, Lining Material Kevlar(R), Maximum Waist Size 32 in, Minimum Waist Size 30 in, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-750-595-YL-BK)
- TRACTEL Edge Rope Protector Sleeve (XEDGPRO)
- ENPAC Tamper Seal, PK10 (13-TS)
- MOON AMERICAN Pin Rack Assembly, Plastic Nozzle, 100 Ft (142-1005)
- KAREWEAR Leggings, Silver, Aluminized Carbon Kevlar(R) (780ACK)
- MCR SAFETY FR Pants, 13 cal/sq cm, Blue (P2D3230)
- PROPPER Mens Tactical Pant, Coyote, Size 40x32 In (F52525023640X32)
- ARIAT FR Bottoms, Men's, L, 36/34 (10026002)
- CARHARTT Pants, Blue, Cotton, 40 x 34 In. (FRB100-DNM 40 34)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3632)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3432)
- Karewear Workwear and Protective Clothing