Shop All Flame Resistant & Arc Flash Pants
Karewear
Pants, Aluminized Carbon Kevlar(R), M
Mfr # 730ACKM
Zoro # G4641436
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fits Waist Size 34 to 36 in
- Material Trade Name Aluminized Carbon Kevlar(R)
- Inseam 32 in
- Maximum Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 730ACKM
- Zoro # G4641436
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Fits Waist Size | 34 to 36 in |
Maximum Waist Size | 36 in |
Length | 30 in |
Minimum Waist Size | 34 in |
Size (Max. Waist x Inseam) | M ( 32 in x 36 in ) |
Details
Item | Pants |
Material Trade Name | Aluminized Carbon Kevlar(R) |
Inseam | 32 in |
Lining Material | Kevlar(R) |
Description
Inseam 32 in, Pants, Length 30 in, Lining Material Kevlar(R), Maximum Waist Size 36 in, Minimum Waist Size 34 in, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, How To Read A Chemical, ENG (P4791)
- BRADY Label Cartridge, Black on White, Labels/Roll: 160 (M-20-351)
- MECHANIX WEAR Mechanics Gloves, L, Brown, DuraHide Leather (LD-C75-010)
- KONG USA Mooring Hook Stainless Steelmm. 160 (650160000KK)
- KAREWEAR Leggings, Silver, Aluminized Carbon Kevlar(R) (780ACK)
- BULWARK Inherent Blend Fr Work Pants, Nv 7 0Z (PMW2NV 30 30)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, S, Men (103-3230)
- ARIAT FR Carpenter Jeans, Men's, L, 36/32 (10017262)
- CARHARTT Flame Resistant Force Rugged Flex Relaxed Fit Utility Jean, Boulder, W33, L32 (104633-I32W33L32)
- LAKELAND High Performance FR Pant, Khaki, 50 - 30 (IP8WUT20-50-30)
- ARIAT Loose Fit FR Jeans, Men's, M, 32x32 (10014450)
- Karewear Workwear and Protective Clothing