Shop All Flame Resistant & Arc Flash Pants
Karewear
Pants, Aluminized Carbon Kevlar(R), L
Mfr # 730ACKL
Zoro # G4641411
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fits Waist Size 38 to 40 in
- Material Trade Name Aluminized Carbon Kevlar(R)
- Inseam 32 in
- Maximum Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 730ACKL
- Zoro # G4641411
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Fits Waist Size | 38 to 40 in |
Maximum Waist Size | 40 in |
Length | 30 in |
Minimum Waist Size | 38 in |
Size (Max. Waist x Inseam) | L ( 32 in x 40 in ) |
Details
Item | Pants |
Material Trade Name | Aluminized Carbon Kevlar(R) |
Inseam | 32 in |
Lining Material | Kevlar(R) |
Description
Pants, Material Aluminized Carbon Kevlar(R), Size L, Inseam 32 in, Fits Waist Size 38 to 40 in, Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Knee Boots, 6, D, Pull On, Plain, PR (X210GB-6)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 3-4, Women's 5-7, 1 Pair (PAM-W567)
- FIREBOY-XINTEX Xintex CMD6-MBR-R CO Alarm Internal Battery Interconnect - White (CMD6-MBR-R)
- 5.11 Mens Cargo Pants, Size 40" x 32", Charcoal (74439)
- KAREWEAR Leggings, Silver, Aluminized Carbon Kevlar(R) (780ACK)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 34)
- MCR SAFETY FR Pants, Tan, 42/32 (PT2T4232)
- PROPPER Mens Tactical Pant, Black, Size 4XL Reg (F5201380014XL2)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- ARIAT Relaxed Fit FR Jeans, Men's, M, 33/36 (10023466)
- ARIAT Loose Fit FR Jeans, Men's, S, 32x31 (10014450)
- Karewear Workwear and Protective Clothing