Shop All Flame Resistant & Arc Flash Pants
Karewear
Pants, Aluminized Carbon Kevlar(R), 3XL
Mfr # 730ACK3XL
Zoro # G7349404
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material Trade Name Aluminized Carbon Kevlar(R)
- Inseam 32 in
- Lining Material Kevlar(R)
- Size (Max. Waist x Inseam) 3XL ( 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 730ACK3XL
- Zoro # G7349404
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 3XL |
Size (Max. Waist x Inseam) | 3XL ( 32 in |
Details
Item | Pants |
Material Trade Name | Aluminized Carbon Kevlar(R) |
Inseam | 32 in |
Lining Material | Kevlar(R) |
Description
Inseam 32 in, Pants, Lining Material Kevlar(R), Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD3)
- BRADY Banding Tape, Orange, 2 In. W, 90 ft. L (91430)
- VESTIL Stackable Poly Barricade, Blue, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Blue (BCD-7636-BL)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-S)
- KAREWEAR Leggings, Silver, Aluminized Carbon Kevlar(R) (780ACK)
- RACEQUIP SINGLE LAYER RACING DRIVER FIRE SUIT PANTS; SFI 3.2A/ 1 ; BLACK 3X-LAR (112008)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L (10017262)
- ARIAT Womens FR Jean, Women's, L (10026006)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (103-3832)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023466)
- Karewear Arc Flash and Flame Resistant Clothing