Shop All Flame Resistant & Arc Flash Pants
Karewear
Leggings, Silver, Aluminized Rayon
Mfr # 780AR
Zoro # G4702302
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Material Trade Name ( 15 oz )
- Fabric Weight 15 oz
- Color Silver
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 780AR
- Zoro # G4702302
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Universal |
Length | 14 in |
Details
Item | Leggings |
Material Trade Name | ( 15 oz ) |
Fabric Weight | 15 oz |
Color | Silver |
Legging Type | Legging |
Description
Color Silver, Fabric Weight 15 oz, Legging Type Legging, Leggings, Overall Length 14 in, Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3904YB)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- 3M Marking Tape, 2In W, 108 ft. L, Black (471)
- GLOWEAR BY ERGODYNE 4XL/5XL Class E Two-Tone Pants, Orange (8911)
- KAREWEAR Leggings, Silver, Aluminized Carbon Kevlar(R) (780ACK)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-34W32LP)
- ARIAT Relaxed Basic Stretch Boot Cut, 35" x "32 (10020812)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 30)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- Karewear Flame Resistant & Arc Flash Pants