Shop All Flame Resistant & Arc Flash Pants
Karewear
Leggings, Silver, Aluminized Carbon Kevlar(R)
Mfr # 780ACK
Zoro # G4666733
product price: $118.99
/pr
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Material Trade Name Aluminized Carbon Kevlar(R)
- Color Silver
- Lining Material Kevlar(R)
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 780ACK
- Zoro # G4666733
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Universal |
Length | 14 in |
Details
Item | Leggings |
Material Trade Name | Aluminized Carbon Kevlar(R) |
Color | Silver |
Lining Material | Kevlar(R) |
Legging Type | Legging |
Description
Color Silver, Legging Type Legging, Lining Material Kevlar(R), Leggings, Overall Length 14 in, Size Universal, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Vest, Polyester Mesh, ANSI Class 2, Zipper Closure, Cell Phone Pocket, Lime, XL (V1060360U-XL)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-91-498)
- ZORO SELECT Fire Hose Cover, 32 In.L, 10 In.W, Red (20897 ORDER 30)
- SIGNMISSION OSHA Caution, 10" Height, Aluminum, 14" x 10", Landscape, Do Not Tailgate (OS-CS-A-1014-L-19147)
- ARIAT FR Carpenter Pants, Men's, L, 35/34 (10017226)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/34 (10023466)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3230)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026002)
- ARIAT Stretch Basic Straight Leg, 36" x "34 (10041118)
- ARIAT Womens FR Jean, Women's, XL (10026006)
- Karewear Flame Resistant & Arc Flash Pants