Shop All Flame Resistant Hoods
Karewear
Hood With Shield, Aluminized Carbon Kevlara(R)
Mfr # 755ACK
Zoro # G4673575
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminized Carbon Kevlar(R)a(R)
- Size Universal
- Fabric Weight 19 oz
- For Use With Mfr. No. 710, 730, 1928AL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 755ACK
- Zoro # G4673575
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Details
Item | Hood With Shield |
Material | Aluminized Carbon Kevlar(R)a(R) |
Color | Clear, Silver |
Fabric Weight | 19 oz |
For Use With | Mfr. No. 710, 730, 1928AL |
Description
Hood With Shield, Fabric Weight 19 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (BL119)
- GRABBER WARMERS Warmers Body Warmer (AWES)
- CORDOVA Unsupported, Latex, Medium Weight, Canners Gloves, XL, 12PK (4215NXL)
- BRADY Striped Anti-Slip Tape (78150)
- INNOTEX Fire Hood, Deluxe, 21 In, Natural (HINNO373)
- N-FERNO BY ERGODYNE Balaclava, Black, Fleece/Spandex, Universal (6822)
- SALISBURY Arc Flash Task Light Kit, 1 Face Shield Attachable Task Light, 1 Flashlight Clip, Black/Orange (FLKIT)
- OBERON TCG100™ Series Ultralight Arc Flash Hood & Hard Cap (TCG100-C)
- NATIONAL SAFETY APPAREL Flame Resistant Hood, White, Nomex(R)/Rayon(R) (H31LK)
- INNOTEX Fire Hood, Gold, PBI (HINNO337)
- MAGID FR White MetaAramidLenzing Blend Balaclava (HDKNFR6)
- Karewear Flame Resistant Hoods