Shop All Hand and Finger Guards
Karewear
Finger Guards, Split Leather, S, PK10
Mfr # TX 7009 PK S
Zoro # G4748983
product price: $16.75
/pk 10, $1.68/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Split Leather
- Color Beige
- Length 3 1/8 in
- Coverage Fingers
- Tip Style Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # TX 7009 PK S
- Zoro # G4748983
- Country of Origin United States
- Category Hand and Finger Guards
Dimensions
Size | S |
Length | 3 1/8 in |
Details
Material | Split Leather |
Item | Finger Guard |
Color | Beige |
Coverage | Fingers |
Tip Style | Closed |
Brand and Series | KAREWEAR |
Description
Finger Guard, Color Beige, Length 3 1/8 in, Material Split Leather, Size S, Brand and Series KAREWEAR, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Polyethylene, 200 ft. (91227)
- CONDOR Sun Shade, For Use With Hard Hat High Visibility Yellow (899-HVYS)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0363-NP_10X7 (LCU4-0363-NP_10X7)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 15 Gal., Yellow (891500)
- KAREWEAR Finger Guards, Split Leather, M, PK10 (TX 7009 PK M)
- KAREWEAR Finger Guards, Split Leather, L, PK10 (TX 7009 PK L)
- KAREWEAR Finger Guards, Grain Leather, M, PK10 (TX 7008 PK M)
- KAREWEAR Finger Guards, Grain Leather, L, PK10 (TX 7008 PK L)
- KAREWEAR Finger Guards, Grain Leather, S, PK10 (TX 7008 PK S)
- CONDOR Powdered Finger Cots, White, M, Pk1440 (30D248)
- BERTECH Static Dissipative Latex Conductive Finger Cots, Powder-Free, Large, Black, 720PK (ESDFC-B-5L)
- Karewear Hand and Finger Guards