Shop All Hand and Finger Guards
Karewear
Finger Guards, Grain Leather, L, PK10
Mfr # TX 7008 PK L
Zoro # G4748992
product price: $17.85
/pk 10, $1.79/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grain Leather
- Color Beige
- Length 3 7/8 in
- Tip Style Closed
- Coverage Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # TX 7008 PK L
- Zoro # G4748992
- Country of Origin United States
- Category Hand and Finger Guards
Dimensions
Size | L |
Length | 3 7/8 in |
Details
Item | Finger Guard |
Material | Grain Leather |
Color | Beige |
Tip Style | Closed |
Coverage | Fingers |
Brand and Series | KAREWEAR |
Description
Finger Guard, Color Beige, Length 3 7/8 in, Material Grain Leather, Size L, Brand and Series KAREWEAR, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX14S)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 30, 200 PK (LPF-1)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08B2X09 8 cal/cm2 Arc Flash Kit w/ FR Coverall w/ Balaclava, 2XL, Glove Size 09 (KIT2CV08B2X09)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Wall Hydrant Sign, Landscape (OS-NS-P-1014-L-18895)
- KAREWEAR Finger Guards, Grain Leather, M, PK10 (TX 7008 PK M)
- KAREWEAR Finger Guards, Grain Leather, S, PK10 (TX 7008 PK S)
- KAREWEAR Finger Guards, Split Leather, S, PK10 (TX 7009 PK S)
- KAREWEAR Finger Guards, Split Leather, M, PK10 (TX 7009 PK M)
- KAREWEAR Finger Guards, Split Leather, L, PK10 (TX 7009 PK L)
- CONDOR Powder Free Finger Cots, White, M, PK720 (30D251)
- FUTURO Energizing Support Glove, L/XL, PK12 (09187ENR)
- Karewear Hand and Finger Guards