Karewear

Break-away Denim Apron


product price: $46.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Blue
  • Material Denim
  • Length 30"
  • Overall Length 30 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Karewear
  • MFR # e0-5. 30 In. L
  • Zoro # G706002718
  • Country of Origin United States
  • Category Aprons

Dimensions

Length 30"
Overall Length 30 in

Details

Color Blue
Material Denim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.