Shop All Flame Resistant Sleeves
Karewear
Bib Apron, Black, Nylon
Mfr # 88-APR
Zoro # G4221043
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Sleeve Length 36 in
- Material Nylon
- Color Black
- Features Abrasion Resitant, Easy to Wash, Elastic and Moves With Your Body, Exceptionally Strong, Resistant to Damage From Oil and Many Chemicals, Very Breathable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 88-APR
- Zoro # G4221043
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Size | Universal |
Sleeve Length | 36 in |
Width | 24 in |
Size (Length x Width) | 36 in x 24 in |
Details
Item | Bib Apron |
Material | Nylon |
Color | Black |
Features | Abrasion Resitant, Easy to Wash, Elastic and Moves With Your Body, Exceptionally Strong, Resistant to Damage From Oil and Many Chemicals, Very Breathable |
Application | All Industrial and Machinery Trades |
Waist Closure | Ties |
Water-Resistant | Yes |
Apron Type | Bib Apron |
Neck Closure | Adjustable Strap |
Description
Bib Apron, Length 36 in, Width 24 in, Color Black, Material Nylon, Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Glove, Cowhide Palm, L (1400RH)
- 3M DBI-SALA Web Tie-Off Adaptor (1002002)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, M (TB0A112J013)
- LYLE Alum Danger Watch Your Head, 10"x7", LCU4-0381-NA_10X7 (LCU4-0381-NA_10X7)
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (726AR)
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (722AR)
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (726MBAR)
- KAREWEAR Aluminized Sleeves, 18"L (718AR)
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (728AR)
- KAREWEAR Bib Apron, Denim, 30"L, 24"W (500D)
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 23 in L, 1 Pair (39423)
- Karewear Arc Flash and Flame Resistant Clothing