Shop All Flame Resistant Sleeves
Karewear
Aluminized Sleeves, 18"L
Mfr # 718AR
Zoro # G4128677
product price: $80.85
/pr
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Sleeve Length 18 in
- Material Aluminized
- Fabric Weight 15 oz
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 718AR
- Zoro # G4128677
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Size | Universal |
Sleeve Length | 18 in |
Sleeve Size | Universal |
Details
Item | Aluminized Sleeves |
Material | Aluminized |
Fabric Weight | 15 oz |
Color | Silver |
Standards | ASTM D6413 2.0 Seconds, ASTM D6143 4.0 Inches |
Stitching Material | Kevlar(R) |
Anti-Static | No |
Aluminized Material | Rayon |
ANSI/ISEA Puncture Level | Not Rated |
ANSI/ISEA Abrasion Level | Not Tested |
Series | 718 |
Sleeve Style | Sleeve |
Brand and Series | Karewear 718 |
Sleeve Material | Rayon |
Latex-Free | Yes |
Attachment Type | Snaps |
Silicone-Free | Yes |
Cuff Style | Straight |
Description
Aluminized Sleeves, Sleeve Size Universal, Sleeve Length 18 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Duck Chore Jacket Navy, XL (WJ311)
- CREWS Safety Glasses, Gray Scratch-Resistant (CL112)
- BRADY Number Label, 2, 1-1/2 in. W x 3-1/2 in. H (3450-2)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H (123330)
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (722AR)
- KAREWEAR Bib Apron, Denim, 30"L, 24"W (500D)
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (726MBAR)
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (726AR)
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (728AR)
- KAREWEAR Bib Apron, Black, Nylon (88-APR)
- STEINER Premium Leather Sleeves, 18", PR (92180)
- Karewear Flame Resistant Sleeves