Shop All Flame Resistant & Arc Flash Jackets & Coats
Karewear
Aluminized Jacket, S, Rayon
Mfr # 714ARCNS
Zoro # G4740732
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Length 50 in
- Material Rayon
- Fabric Weight 15 oz
- Garment Type Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 714ARCNS
- Zoro # G4740732
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | S |
Length | 50 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 36 in |
Details
Item | Aluminized Jacket |
Material | Rayon |
Fabric Weight | 15 oz |
Garment Type | Coat |
Description
Fabric Weight 15 oz, Garment Type Coat, Length 50 in, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (231S0023BL)
- HONEYWELL NORTH 18" Chemical Resistant Gloves, Nitrile, 9, 1 PR (LA258G/9)
- SAFEWAZE Welders Full Body Harness, Vest Style, L/XL (FS77426-WE-L/XL)
- BRADY Oversized Clamp-On Circuit Breaker Lockout, 480/600V AC, Red, Pack 6 (65321)
- KAREWEAR Aluminized Jacket, Rayon, 2XL (714AR2XL)
- KAREWEAR Aluminized Jacket, Rayon, XL (714ARXL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 3XL (714ACK3XL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, L (714ACKL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, L (706ACKCNL)
- KAREWEAR Aluminized Jacket, Rayon, L (706ARL)
- MAGID A.R.C.™ 12 Oz Nfpa 70E Compliant Arc-Rated Jacket, 3Xl (2530RF-3XL)
- Karewear Workwear and Protective Clothing