Shop All Flame Resistant & Arc Flash Jackets & Coats
Karewear
Aluminized Jacket, Rayon, XL
Mfr # 714ARCNXL
Zoro # G1701944
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Length 50 in
- Material Rayon
- Fabric Weight 15 oz
- Garment Type Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 714ARCNXL
- Zoro # G1701944
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 50 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Details
Item | Aluminized Jacket |
Material | Rayon |
Fabric Weight | 15 oz |
Garment Type | Coat |
Description
Fabric Weight 15 oz, Garment Type Coat, Length 50 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 6 1 pc, 3PK (844816)
- ULTIMATE ACID EATER Chemical Neutralizer, Acids, 5 gal. (2001-005)
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Blue (A1106BLU)
- 3M 3M™ 6200 Half Face Respirator - Medium, Black, 24/Case (OCS6200)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, L (714ACKL)
- KAREWEAR Aluminized Jacket, Rayon, 2XL (714ARCN2XL)
- KAREWEAR Aluminized Jacket, Rayon, 2XL (714AR2XL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 3XL (714ACK3XL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 4XL (714ACK4XL)
- KAREWEAR Aluminized Jacket, Rayon, XL (714ARXL)
- SALISBURY FR Coat, Unisex, ATPV 40 cal/sq cm (ACC40RG5X)
- Karewear Arc Flash and Flame Resistant Clothing