Shop All Flame Resistant & Arc Flash Jackets & Coats
Karewear
Aluminized Jacket, Rayon, M
Mfr # 714ARCNM
Zoro # G4740714
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Length 50 in
- Material Rayon
- Fabric Weight 15 oz
- Maximum Chest Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 714ARCNM
- Zoro # G4740714
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Length | 50 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Details
Item | Aluminized Jacket |
Material | Rayon |
Fabric Weight | 15 oz |
Garment Type | Coat |
Description
Fabric Weight 15 oz, Garment Type Coat, Length 50 in, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-XL)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-10605N-XL)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 2X (2574KH RG 2XL)
- BRADY Arc Flash Protection Label, 6 In. W, PK5, 121079 (121079)
- KAREWEAR Aluminized Jacket, Kevlar, XL (714ACKCNXL)
- KAREWEAR Aluminized Jacket, Rayon, 2XL (714ARCN2XL)
- KAREWEAR Aluminized Jacket, Rayon, L (706ARCNL)
- KAREWEAR Aluminized Jacket, Rayon, XL (706ARXL)
- KAREWEAR Aluminized Jacket, Rayon, XL (714ARXL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 2XL (714ACK2XL)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, L (101621-211 L REG)
- Karewear Arc Flash and Flame Resistant Clothing