Shop All Flame Resistant & Arc Flash Jackets & Coats
Karewear
Aluminized Jacket, Rayon, L
Mfr # 714ARL
Zoro # G4640632
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Length 50 in
- Material Rayon
- Fabric Weight 15 oz
- Garment Type Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 714ARL
- Zoro # G4640632
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 50 in |
Maximum Chest Size | 50 in |
Details
Item | Aluminized Jacket |
Material | Rayon |
Fabric Weight | 15 oz |
Garment Type | Coat |
Description
Fabric Weight 15 oz, Garment Type Coat, Length 50 in, Maximum Chest Size 50 in, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 0, Size 8 1/2, 1 Pair (GK011B/8H)
- SIGNMISSION Do Not Block Gate Vehicle Will Be Towed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24159 (A-1218-24159)
- ALLEGRO INDUSTRIES Fan (9513-02)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- KAREWEAR Aluminized Jacket, Rayon, XL (706ARXL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 2XL (706ACKCN2XL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, L (706ACKCNL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 3XL (714ACK3XL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, XL (714ACKXL)
- KAREWEAR Aluminized Jacket, Rayon, 2XL (714AR2XL)
- MCR SAFETY FR, Big Jake 2, CAT 2, PVC/Meta-Aramid, Coat M (BJ238CHM)
- Karewear Flame Resistant & Arc Flash Jackets & Coats