Shop All Flame Resistant & Arc Flash Jackets & Coats
Karewear
Aluminized Jacket, Rayon, L
Mfr # 714ARCNL
Zoro # G4740741
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Length 50 in
- Material Rayon
- Fabric Weight 15 oz
- Maximum Chest Size 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Karewear
- MFR # 714ARCNL
- Zoro # G4740741
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 50 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Details
Item | Aluminized Jacket |
Material | Rayon |
Fabric Weight | 15 oz |
Garment Type | Coat |
Description
Fabric Weight 15 oz, Garment Type Coat, Length 50 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Sign, 1203 3 Dot, Pk100, Material: Adhesive Backed Vinyl (DL41BP100)
- ZORO SELECT Speed Bump Glue Down Kit, Stainless Steel, Steel, Silver (SB-36-GDK)
- TREDS OVERBOOTS Ovrboots, XL, Fits Size 15 to 16, Molded, PR (17853)
- REVCO Revco Bx9-19S-Rb Bsx Royal Blue Fr Cotton Sleeves, (BX9-19S-RB)
- KAREWEAR Aluminized Jacket, Rayon, 3XL (714AR3XL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 4XL (714ACK4XL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 2XL (706ACKCN2XL)
- KAREWEAR Aluminized Jacket, Rayon, XL (714ARXL)
- KAREWEAR Aluminized Jacket, Rayon, L (706ARL)
- KAREWEAR Aluminized Jacket, Rayon, 2XL (714AR2XL)
- ARIAT FR Softshell Jacket, Black, L (10024027)
- Karewear Workwear and Protective Clothing