Shop All Flame Resistant & Arc Flash Jackets & Coats
Karewear
Aluminized Jacket, Rayon, L
Mfr # 706ARL
Zoro # G4643073
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Material Rayon
- Closure Type Snaps
- Fabric Weight 20 oz
- Maximum Chest Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 706ARL
- Zoro # G4643073
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 30 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Details
Item | Aluminized Jacket |
Material | Rayon |
Closure Type | Snaps |
Fabric Weight | 20 oz |
Garment Type | Jacket |
Description
Garment Type Jacket, Length 30 in, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Heavy Duty Freezer Bib Overalls, X-Large, Blue (FB-85 XL)
- BRADY Gate Valve Lockout, Fits Sz 10 to 13 (65564)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 4 x 6 feet - Gray Polypropylene Mat (03-198)
- MAGID Heater Beater 29 oz Hot Mill Gloves, 12PK (398JKGT)
- KAREWEAR Aluminized Jacket, Rayon, XL (706ARXL)
- KAREWEAR Aluminized Jacket, Rayon, 3XL (714AR3XL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, XL (714ACKXL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, L (714ACKL)
- KAREWEAR Aluminized Jacket, Rayon, XL (714ARXL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 4XL (714ACK4XL)
- ARIAT FR 1/4 Zip, Men's, L, Black, Regular (10023985)
- Karewear Workwear and Protective Clothing