Shop All Flame Resistant & Arc Flash Jackets & Coats
Karewear
Aluminized Jacket, Rayon, L
Mfr # 706ARCNL
Zoro # G4740784
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Material Rayon
- Fabric Weight 15 oz
- Garment Type Jacket
- Minimum Chest Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 706ARCNL
- Zoro # G4740784
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 30 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Details
Item | Aluminized Jacket |
Material | Rayon |
Fabric Weight | 15 oz |
Garment Type | Jacket |
Description
Fabric Weight 15 oz, Garment Type Jacket, Length 30 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Carabiner, Screw-Lock, 125mm Length, Aluminum Alloy, Silver (7061201A1KK)
- NMC Danger Confined Space Sign, D277R (D277R)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Letter D 1 pc, 6PK (841510)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, Leather, S, 7, PR (IEX-MIGR5-02-S)
- KAREWEAR Aluminized Jacket, Rayon, XL (714ARXL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 2XL (714ACK2XL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 2XL (706ACKCN2XL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, L (706ACKCNL)
- KAREWEAR Aluminized Jacket, Rayon, 3XL (714AR3XL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, XL (714ACKXL)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XLT (M305US7-XLT-NAY)
- Karewear Arc Flash and Flame Resistant Clothing