Shop All Flame Resistant & Arc Flash Jackets & Coats
Karewear
Aluminized Jacket, Rayon, 3XL
Mfr # 714AR3XL
Zoro # G4640623
original price:
$333.99
5% off
new price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Length 50 in
- Material Rayon
- Fabric Weight 15 oz
- Maximum Chest Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 714AR3XL
- Zoro # G4640623
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Length | 50 in |
Maximum Chest Size | 50 in |
Details
Item | Aluminized Jacket |
Material | Rayon |
Fabric Weight | 15 oz |
Garment Type | Coat |
Description
Fabric Weight 15 oz, Garment Type Coat, Length 50 in, Maximum Chest Size 50 in, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Follow Confined, 5 x 3.5", Sign Background Color: White (LCU4-0656-RD_5X3.5)
- 3M Air Duct Sealing Ring (S-956)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112475)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size XL (10) (99-1-1715F-10)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 2XL (714ACK2XL)
- KAREWEAR Aluminized Jacket, Kevlar, XL (714ACKCNXL)
- KAREWEAR Aluminized Jacket, Rayon, L (706ARL)
- KAREWEAR Aluminized Jacket, Rayon, XL (714ARXL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 3XL (714ACK3XL)
- KAREWEAR Aluminized Jacket, Rayon, XL (706ARXL)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, 3XL, Fits Chest 56" (600-OS-3XL)
- Karewear Workwear and Protective Clothing