Shop All Flame Resistant & Arc Flash Jackets & Coats
Karewear
Aluminized Jacket, Rayon, 2XL
Mfr # 714ARCN2XL
Zoro # G4740723
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Length 50 in
- Material Rayon
- Fabric Weight 15 oz
- Maximum Chest Size 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Karewear
- MFR # 714ARCN2XL
- Zoro # G4740723
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 50 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Details
Item | Aluminized Jacket |
Material | Rayon |
Fabric Weight | 15 oz |
Garment Type | Coat |
Description
Fabric Weight 15 oz, Garment Type Coat, Length 50 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- NMC No Trespassing Video Surveillance Sign, M974A (M974A)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9017)
- TALON TRAX Size 9 Men's Steel Rubber Boot, White (45DZ26)
- KAREWEAR Aluminized Jacket, Rayon, XL (714ARXL)
- KAREWEAR Aluminized Jacket, Rayon, L (706ARL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, XL (714ACKXL)
- KAREWEAR Aluminized Jacket, Rayon, L (706ARCNL)
- KAREWEAR Aluminized Jacket, Rayon, 2XL (714AR2XL)
- KAREWEAR Aluminized Jacket, Rayon, 3XL (714AR3XL)
- STEINER Cotton Jacket, Flame Resist, 30", 4XL (1040RS-4X)
- Karewear Flame Resistant & Arc Flash Jackets & Coats