Shop All Flame Resistant & Arc Flash Jackets & Coats
Karewear
Aluminized Jacket, Rayon, 2XL
Mfr # 706ARCN2XL
Zoro # G4740766
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Material Rayon
- Fabric Weight 15 oz
- Minimum Chest Size 50 in
- Garment Type Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 706ARCN2XL
- Zoro # G4740766
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 30 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Details
Item | Aluminized Jacket |
Material | Rayon |
Fabric Weight | 15 oz |
Garment Type | Jacket |
Description
Fabric Weight 15 oz, Garment Type Jacket, Length 30 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY HMIG Label, Self-Adhesive Paper, PK500 (99185)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (92720HVXL)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Dark Blue (E2RW75A000)
- BRADY Plug Putty, PRemix (PUTPAT)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 4XL (714ACK4XL)
- KAREWEAR Aluminized Jacket, Rayon, 2XL (714AR2XL)
- KAREWEAR Aluminized Jacket, Kevlar, XL (714ACKCNXL)
- KAREWEAR Aluminized Jacket, Rayon, XL (706ARXL)
- KAREWEAR Aluminized Jacket, Rayon, 2XL (714ARCN2XL)
- KAREWEAR Aluminized Jacket, Rayon, XL (714ARXL)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, XL (101621-410 XL REG)
- Karewear Flame Resistant & Arc Flash Jackets & Coats