Shop All Flame Resistant & Arc Flash Jackets & Coats
Karewear
Aluminized Jacket, Kevlar, XL
Mfr # 714ACKCNXL
Zoro # G1108816
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 in
- Material Kevlar(R)
- Fabric Weight 19 oz
- Lining Material Kevlar(R)
- Garment Type Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 714ACKCNXL
- Zoro # G1108816
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 50 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Details
Item | Aluminized Jacket |
Material | Kevlar(R) |
Fabric Weight | 19 oz |
Lining Material | Kevlar(R) |
Garment Type | Coat |
Description
Fabric Weight 19 oz, Garment Type Coat, Length 50 in, Kevlar(R), Maximum Chest Size 48 in, Minimum Chest Size 46 in, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3207HS)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- CONDOR Back Stp Vest, Unrated Orange/Red, S/M (786F31)
- CONDOR Safety Sign, 4 in Height, 6 in Width, Magnetic Vinyl, Horizontal Rectangle, English (469L44)
- KAREWEAR Aluminized Jacket, Rayon, L (706ARL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 4XL (714ACK4XL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 2XL (706ACKCN2XL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 2XL (714ACK2XL)
- KAREWEAR Aluminized Jacket, Rayon, 3XL (714AR3XL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, XL (714ACKXL)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, 2XL (KEL2LB RG XXL)
- Karewear Flame Resistant & Arc Flash Jackets & Coats