Shop All Flame Resistant & Arc Flash Jackets & Coats
Karewear
Aluminized Jacket, Carbon Kevlar, XL
Mfr # 706ACKCNXL
Zoro # G4640596
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Length 30 in
- Material Carbon Kevlar(R)
- Fabric Weight 19 oz
- Lining Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 706ACKCNXL
- Zoro # G4640596
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 30 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Details
Item | Aluminized Jacket |
Material | Carbon Kevlar(R) |
Fabric Weight | 19 oz |
Lining Material | Kevlar(R) |
Garment Type | Jacket |
Description
Fabric Weight 19 oz, Garment Type Jacket, Length 30 in, Kevlar(R), Maximum Chest Size 48 in, Minimum Chest Size 46 in, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat, Clear, 24 x 30 In, PK4 (6GPZ8)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S71101)
- MCR SAFETY Glasses, Klondike KD1 Silver Mirror Lenses, 12PK (KD117)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4030-M (8))
- KAREWEAR Aluminized Jacket, Carbon Kevlar, L (706ACKCNL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 4XL (714ACK4XL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, L (714ACKL)
- KAREWEAR Aluminized Jacket, Rayon, XL (714ARXL)
- KAREWEAR Aluminized Jacket, Kevlar, XL (714ACKCNXL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 2XL (706ACKCN2XL)
- STEINER Cotton Jacket, Flame Resist, 30", Black, 2XL (1080-2X)
- Karewear Arc Flash and Flame Resistant Clothing