Shop All Flame Resistant & Arc Flash Jackets & Coats
Karewear
Aluminized Jacket, Carbon Kevlar, M
Mfr # 706ACKM
Zoro # G7266402
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Length 30 in
- Material Carbon Kevlar(R)
- Fabric Weight 19 oz
- Lining Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 706ACKM
- Zoro # G7266402
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Length | 30 in |
Maximum Chest Size | 30 in |
Details
Item | Aluminized Jacket |
Material | Carbon Kevlar(R) |
Fabric Weight | 19 oz |
Lining Material | Kevlar(R) |
Garment Type | Jacket |
Description
Fabric Weight 19 oz, Garment Type Jacket, Length 30 in, Kevlar(R), Maximum Chest Size 30 in, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Door Blocker Dike, Yellow, 2 in. (PLR213)
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Chrome (1310U-1P-8511HD-V)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, M (SDXW2-03-M)
- FIRST ALERT Fire Extinguisher For Home/Workshops (HOME2PRO)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 2XL (706ACKCN2XL)
- KAREWEAR Aluminized Jacket, Kevlar, XL (714ACKCNXL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, L (714ACKL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 3XL (714ACK3XL)
- KAREWEAR Aluminized Jacket, Rayon, L (706ARCNL)
- KAREWEAR Aluminized Jacket, Rayon, XL (714ARXL)
- MAGID SparkGuard Flame Resistant Jacket with Inside Arm Patches, XXXL (1834-XXXL)
- Karewear Workwear and Protective Clothing