Shop All Flame Resistant & Arc Flash Jackets & Coats
Karewear
Aluminized Jacket, Carbon Kevlar, L
Mfr # 706ACKCNL
Zoro # G4640605
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Length 30 in
- Material Carbon Kevlar(R)
- Fabric Weight 19 oz
- Lining Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 706ACKCNL
- Zoro # G4640605
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 30 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Details
Item | Aluminized Jacket |
Material | Carbon Kevlar(R) |
Fabric Weight | 19 oz |
Lining Material | Kevlar(R) |
Garment Type | Jacket |
Description
Fabric Weight 19 oz, Garment Type Jacket, Length 30 in, Kevlar(R), Maximum Chest Size 44 in, Minimum Chest Size 42 in, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109206-10)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VPM-BK)
- 3M DBI-SALA Bosun Chair with Belt, XL (1001135)
- GUARDIAN EQUIPMENT Guardian Equipment Eye Wash/Drench Hose Unit Deck Mounted, G5022 (G 5022)
- KAREWEAR Aluminized Jacket, Rayon, XL (706ARXL)
- KAREWEAR Aluminized Jacket, Rayon, L (706ARL)
- KAREWEAR Aluminized Jacket, Kevlar, XL (714ACKCNXL)
- KAREWEAR Aluminized Jacket, Rayon, 3XL (714AR3XL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 2XL (706ACKCN2XL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 4XL (714ACK4XL)
- MAGID SparkGuard Flame Resistant Jacket with Inside Arm Patches, XXXL (1834-XXXL)
- Karewear Flame Resistant & Arc Flash Jackets & Coats